Skip to content Skip to navigation menu
Precision Brand26983

26983

25 Piece Die Button Shim
Item #104645600
  • 25 Piece
  • Spring Steel Material
Precision Brand26983
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 Piece
  • Spring Steel Material

description

  • Die Button Shims quickly adjust the height of sharpened die buttons. Made from a 302 full hard stainless steel. Fits 20mm die button. Easily extends the "life" of a die button and saves time over hand punching custom shims. Large I.D. accommodates multiple size die openings and reduces the risk of "slug stacking".
Material Spring Steel
Thickness 0.125 mm
Weight 0.011 LB
EAN or UPC 698158269839
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison