Skip to content Skip to navigation menu
Precision Brand26629

26629

Stainless Steel Shoulder Screw Shim
Item #104656193
  • 16 mm Inner Diameter
  • 23.67 mm Outer Diameter
  • 0.65 mm Thickness
Precision Brand26629
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 mm Inner Diameter
  • 23.67 mm Outer Diameter
  • 0.65 mm Thickness

description

  • Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Made from a 302 full hard stainless steel. Fits 16mm diameter shoulder screw.
Thickness 0.65 mm
Weight 0.069 LB
EAN or UPC 698158266296
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison