Skip to content Skip to navigation menu
Precision Brand26528

26528

Stainless Steel Shoulder Screw Shim
Item #104642854
  • 15.50 mm Inner Diameter
  • 19.93 mm Outer Diameter
  • 0.125 mm Thickness
Precision Brand26528
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15.50 mm Inner Diameter
  • 19.93 mm Outer Diameter
  • 0.125 mm Thickness

description

  • Lengthening Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. Made from a 302 full hard stainless steel. Fits 20mm diameter shoulder screw.
Thickness 0.125 mm
Weight 0.011 LB
EAN or UPC 698158265282
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison