Skip to content Skip to navigation menu
Precision Brand26509

26509

Stainless Steel Shoulder Screw Shim
Item #104643795
  • 5.92 mm Inner Diameter
  • 7.95 mm Outer Diameter
  • 0.8 mm Thickness
Precision Brand26509
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.92 mm Inner Diameter
  • 7.95 mm Outer Diameter
  • 0.8 mm Thickness

description

  • Lengthening Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. Made from a 302 full hard stainless steel. Fits 8mm diameter shoulder screw.
Thickness 0.8 mm
Weight 0.011 LB
EAN or UPC 698158265091
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison