- 0.751 in Inner Diameter
- 0.995 in Outer Diameter
- 0.015 in Thickness
description
- Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Die cut from 1075 tempered spring steel. Fits 3/4" diameter shoulder screw.
| Length | 0.015 in |
| Screw Size | 3/4 |
| Thickness | 0.015 in |
| Inside Dia. | 0.751 in |
| Outside Dia. | 0.995 in |
| Weight | 0.073 LB |
| EAN or UPC | 698158261673 |

