- 0.751 in Inner Diameter
- 0.995 in Outer Diameter
- 0.005 in Thickness
description
- Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Precision die cut from 1095 blue tempered spring steel. Fits 3/4" diameter shoulder screw.
| Outside Dia. | 0.995 in |
| Thickness | 0.005 in |
| Screw Size | 3/4 |
| Length | 0.005 in |
| Inside Dia. | 0.751 in |
| Weight | 0.619 LB |
| EAN or UPC | 698158261468 |

