- 0.313 in Inner Diameter
- 0.424 in Outer Diameter
- 0.015 in Thickness
description
- Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. Die cut from 1075 tempered spring steel. Fits 5/16" diameter shoulder screw.
| Screw Size | 5/16 |
| Thickness | 0.015 in |
| Inside Dia. | 0.313 in |
| Outside Dia. | 0.424 in |
| Length | 0.015 in |
| Weight | 0.435 LB |
| EAN or UPC | 698158261352 |

