- 0.598 in Inner Diameter
- 0.746 in Outer Diameter
- 0.005 in Thickness
description
- Lengthening Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. Precision die cut from 1095 blue tempered spring steel. Fits 3/4" diameter shoulder screw.
| Outside Dia. | 0.748 in |
| Length | 0.005 in |
| Inside Dia. | 0.598 in |
| Screw Size | 3/4 |
| Thickness | 0.005 in |
| Weight | 0.014 LB |
| EAN or UPC | 698158260669 |

