- 0.473 in Inner Diameter
- 0.621 in Outer Diameter
- 0.005 in Thickness
description
- Lengthening Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. Precision die cut from 1095 blue tempered spring steel. Fits 5/8" diameter shoulder screw.
| Screw Size | 5/8 |
| Length | 0.005 in |
| Inside Dia. | 0.473 in |
| Outside Dia. | 0.621 in |
| Thickness | 0.005 in |
| Weight | 0.013 LB |
| EAN or UPC | 698158260638 |

