
- 0.296 in Inner Diameter
- 0.371 in Outer Diameter
- 0.032 in Thickness
description
- Lengthening Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. Die cut from 1075 tempered spring steel. Fits 3/8" diameter shoulder screw.
Length | 0.032 in |
Inside Dia. | 0.296 in |
Thickness | 0.032 in |
Outside Dia. | 0.371 in |
Screw Size | 3/8 |
Weight | 0.022 LB |
EAN or UPC | 698158260591 |
