- 0.473 in Inner Diameter
- 0.621 in Outer Diameter
- 0.015 in Thickness
description
- Lengthening Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. Die cut from 1075 tempered spring steel. Fits 5/8" diameter shoulder screw.
| Length | 0.015 in |
| Outside Dia. | 0.621 in |
| Thickness | 0.015 in |
| Inside Dia. | 0.473 in |
| Screw Size | 5/8 |
| Weight | 0.619 LB |
| EAN or UPC | 698158260447 |

