- 0.171 in Inner Diameter
- 0.248 in Outer Diameter
- 0.015 in Thickness
description
- Lengthening Shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length. Die cut from 1075 tempered spring steel. Fits 1/4" diameter shoulder screw.
| Inside Dia. | 0.171 in |
| Thickness | 0.015 in |
| Screw Size | 1/4 |
| Outside Dia. | 0.248 in |
| Length | 0.015 in |
| Weight | 0.271 LB |
| EAN or UPC | 698158260324 |

