Skip to content Skip to navigation menu
Precision Brand25489

25489

10 Piece Steel Arbor Shim
Item #103876695
  • 11/32 in I.D.
  • 13/16 in O.D.
  • Low Carbon, Full Hard Steel Material
Precision Brand25489
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11/32 in I.D.
  • 13/16 in O.D.
  • Low Carbon, Full Hard Steel Material

description

  • Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor shims have no keyways. Saves time over re-machining. Precision thicknesses for more accurate results. Packaged in airtight poly bag. Precision Brand® Arbor Shims are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
Thickness 0.008 in
Material Low Carbon, Full Hard Steel
Weight 0.186 LB
EAN or UPC 698158254897
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison