- 1 1/4 in I.D.
- 1 3/4 in O.D.
- Low Carbon, Full Hard Steel Material
description
- Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor shims have no keyways. Saves time over re-machining. Precision thicknesses for more accurate results. Packaged in airtight poly bag. Precision Brand® Arbor Shims are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
applications
- Saws
- Gang cutters
- Used for fast, accurate spacing
- Milling cutters
- Slitting blades
- Grinding tools
features
- Made from full hard, cold rolled, low carbon 1010 steel
- Rockwell hardness between 0.069 RB 90 min and 0.070 RB 84 min
- Approximate tensile strength: 80,000 psi
- Packaged in airtight poly bags
compliances
- 0
| Outside Dia. | 1.75 in |
| Thickness Tolerance Plus | 0.00075 in |
| O.D. Tolerance | +/- 0.002 in |
| Keyway | No Keyway |
| O.D. Tolerance Minus | -0.002 in |
| Inner Diameter Tolerance Plus | 0.011 in |
| I.D. Tolerance | +0.011 in / -0.000 in |
| Thickness Tolerance Minus | -0.00075 in |
| Inside Dia. | 1.25 in |
| Material | Steel |
| Thickness Tolerance | +/- 0.00075" |
| O.D. Tolerance Plus | 0.002 in |
| Thickness | 0.008 in |
| Weight | 0.031 LB |
| EAN or UPC | 698158252497 |

