- 1/4 in I.D.
- 3/8 in O.D.
- Low Carbon, Full Hard Steel Material
| Material | Low Carbon, Full Hard Steel |
| Thickness | 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.02 in, 0.025 in, 0.031 in, 0.047 in, 0.062 in, 0.093 in, |
| Weight | 0.107 LB |
| EAN or UPC | 698158251001 |

