Skip to content Skip to navigation menu
Precision Brand25097

25097

Steel Arbor Shim
Item #103868063
  • 1/4 in I.D.
  • 3/8 in O.D.
  • Low Carbon, Full Hard Steel Material
Precision Brand25097
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in I.D.
  • 3/8 in O.D.
  • Low Carbon, Full Hard Steel Material
Thickness 0.062 in
Material Full Hard Steel, Low Carbon
Weight 0.117 LB
EAN or UPC 698158250974
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison