- 1 3/8 in I.D.
- 1 7/8 in O.D.
- Low Carbon, Full Hard Steel Material
description
- Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor spacers are used for keyed applications. Keyway size: 5/16" x 1/8". Saves time over re-machining. Packaged in airtight poly bag. Precision Brand® Arbor Spacers are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
| O.D. Tolerance Plus | 0.002 in |
| Material | Steel |
| Outside Dia. | 1.875 in |
| O.D. Tolerance Minus | -0.002 in |
| Thickness Tolerance Minus | -0.001 in |
| Inside Dia. | 1.375 in |
| Thickness Tolerance Plus | 0.001 in |
| Thickness | 0.02 in |
| Keyway | 5/16 x 1/8 |
| Inner Diameter Tolerance Plus | 0.011 in |
| Weight | 0.075 LB |
| EAN or UPC | 698158242733 |

