- 1 1/8 in I.D.
- 1 5/8 in O.D.
- Low Carbon, Full Hard Steel Material
description
- Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor spacers are used for keyed applications. Keyway size: 1/4" x 3/32". Saves time over re-machining. Packaged in airtight poly bag. Precision Brand® Arbor Spacers are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
| Inside Dia. | 1.125 in |
| Inner Diameter Tolerance Minus | 0 in |
| O.D. Tolerance Plus | 0.002 in |
| Thickness Tolerance | +/- .0015 |
| Thickness Tolerance Minus | 0.0015 in |
| Thickness | 0.031 in |
| Finish | #2 Bright or Matte |
| O.D. Tolerance | +/- 0.002 in |
| Inner Diameter Tolerance Plus | 0.011 in |
| Thickness Tolerance Plus | 0.0015 in |
| O.D. Tolerance Minus | 0.002 in |
| Material | Low Carbon, Full Hard Steel |
| Outside Dia. | 1.625 in |
| Keyway | 1/4 x 3/32 |
| Weight | 0.099 LB |
| EAN or UPC | 698158242351 |

