- 7/8 in I.D.
- 1 3/8 in O.D.
- Low Carbon, Full Hard Steel Material
description
- Contains 1 of each thickness: 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.010", 0.012", 0.015", 0.020", 0.025", 0.031", 0.047", 0.062", 0.093", and 0.125". Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor spacers are used for keyed applications. Keyway size: 3/16" x 5/64". Packaged in airtight poly bag. Precision Brand® Arbor Spacers are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
applications
- Used for fast, accurate spacing
- Milling cutters
- Slitting blades
- Grinding tools
features
- Made from full hard, cold rolled, low carbon 1010 steel
- Rockwell hardness between 0.069 RB 90 min and 0.070 RB 84 min
- Approximate tensile strength: 80,000 psi
- Packaged in airtight poly bags
| Outside Dia. | 1.375 in |
| Keyway Size | 3/16 x 5/64 |
| Material | Steel |
| I.D. Tolerance | +0.011 in / -0.000 in |
| Thickness | 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.02 in, 0.025 in, 0.031 in, 0.047 in, 0.062 in, 0.093 in, 0.125 in |
| Inside Dia. | 0.875 in |
| O.D. Tolerance | +/- 0.002 in |
| Weight | 0.16 LB |
| EAN or UPC | 698158242009 |
-
Pre-Packed Quantities


