- 5/8 in I.D.
- 1 in O.D.
- Low Carbon, Full Hard Steel Material
description
- Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor spacers are used for keyed applications. Keyway size: 3/16" x 1/16". Saves time over re-machining. Packaged in airtight poly bag. Precision Brand® Arbor Spacers are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
| Inside Dia. | 0.625 in |
| O.D. Tolerance Plus | 0.002 in |
| Inner Diameter Tolerance Plus | 0.011 in |
| Thickness | 0.002 in |
| Material | Low Carbon, Full Hard Steel |
| Thickness Tolerance Plus | 0.0002 in |
| Outside Dia. | 1 in |
| O.D. Tolerance Minus | -0.002 in |
| Thickness Tolerance Minus | -0.0002 in |
| Keyway | 5/32 x 1/16 |
| Weight | 0.008 LB |
| EAN or UPC | 698158241439 |

