- 25" Lg x 6" Wide x0.012" Thick
- 2 Pieces
- Stainless Steel Flat Sheet
description
- alignment
- new machine assembly
- machine repair and maintenance
- mounting of motors, pumps and other machines
- short run and prototype work
- Stainless Steel Shim is made from a full hard, cold rolled, 302 stainless steel. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Widely used in applications where corrosion resistance is required. Used in conventional power plants, nuclear plants, oil and gas refineries, and desalinization projects. Measures 6" wide by 25" long by 0.012" thick. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up
- along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.
features
- Thickness, material type, and lot number printed right on the shim material
- Quickly Identifiable
- Fully Traceable
| Material | 300 Series Stainless Steel |
| Rockwell Hardness | C40-45 |
| Length | 25 in |
| Thickness | 0.012 in |
| Width | 6 in |
| Shim Type | Flat Sheet |
| Weight | 1.58 LB |
| EAN or UPC | 698158225606 |

