Skip to content Skip to navigation menu
Precision Brand22868

22868

Stainless Steel Shim Stock
Item #113744027
  • 12 in Width
  • 100 in Length
  • 316 Stainless Steel Material
Precision Brand22868
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Width
  • 100 in Length
  • 316 Stainless Steel Material

description

  • Precision Brand 316 Stainless Steel Shim is made from a soft (annealed) temper material. Type 316 stainless steel has better corrosion resistance to most chemicals, salts, acids, and marine atmospheres due to an addition of 2.0 to 3.0% molybdenum. Fabrication characteristics of type 316 are similar to type 302 and type 304. Measures 12" wide by 100" long by 0.012" thick. Type 316 is used extensively in chemical and food processing equipment, photographic, pharmaceutical, marine, and textile finishing equipment. Precision Brand® is the only manufacturer to offer Branded® shim. Branded® shim is fully traceable and quickly identifiable ─ thickness, material type, and lot number are printed right on the shim material.

features

  • Thickness, material type, and lot number printed right on the shim material
  • Quickly Identifiable
  • Fully Traceable
Material 316 Stainless Steel
Thickness 0.012 in
Length 100 in
Width 12 in
Weight 4.82 LB
EAN or UPC 698158228683
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison