Skip to content Skip to navigation menu
Precision Brand22812

22812

Stainless Steel Shim Stock
Item #111749336
  • 6 in Width
  • 50 in Length
  • 316 Stainless Steel Material
Precision Brand22812
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Width
  • 50 in Length
  • 316 Stainless Steel Material
Width 6 in
Thickness 0.031 in
Material 316 Stainless Steel
Length 50 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison