- 0.095" High Carbon Steel Alloy Wire, Boxed (42 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 42. Tensile strength - 274-303 ksi (min. - max.).
| Carton Height | 1 in |
| Thickness | 0.095 in |
| Carton Width | 9 in |
| Carton Length | 9 in |
| Thickness Tolerance | +/- .0010 |
| Approximate Feet per Pound | 42 ft |
| Material | High Carbon Steel Alloy |
| Wire Gauge No. | 33 |
| Length | 42 ft |
| Dia. | 0.095 in |
| Weight | 0.45 LB |
| EAN or UPC | 698158212958 |

