- 0.059" High Carbon Steel Alloy Wire, Boxed (108 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 108. Tensile strength - 296-327 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Carton Length | 5 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Wire Gauge No. | 25 |
| Length | 108 ft |
| Carton Height | 1 in |
| Approximate Feet per Pound | 108 |
| Thickness | 0.059 in |
| Thickness Tolerance | +/- .0004 |
| Carton Width | 5 in |
| Dia. | 0.059 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212590 |

