- 0.043" High Carbon Steel Alloy Wire, Boxed (203 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 203. Tensile strength - 311-344 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Thickness Tolerance | +/- .0004 |
| Approximate Feet per Pound | 203 ft |
| Thickness | 0.043 in |
| Wire Gauge No. | 19 |
| Carton Height | 1 in |
| Dia. | 0.043 in |
| Carton Length | 5 in |
| Carton Width | 5 in |
| Length | 203 ft |
| Material | High Carbon Steel Alloy |
| Weight | 0.33 LB |
| EAN or UPC | 698158212439 |

