- 0.037" High Carbon Steel Alloy Wire, Boxed (274 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 274. Tensile strength - 319-354 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Approximate Feet per Pound | 274 ft |
| Carton Width | 5 in |
| Thickness Tolerance | +/- .0004 |
| Carton Length | 5 in |
| Material | High Carbon Steel Alloy |
| Thickness | 0.037 in |
| Wire Gauge No. | 16 |
| Dia. | 0.037 in |
| Length | 274 ft |
| Carton Height | 1 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212378 |

