- 0.035" High Carbon Steel Alloy Wire, Boxed (306 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 306. Tensile strength - 322-357 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Approximate Feet per Pound | 306 ft |
| Length | 306 ft |
| Wire Gauge No. | 15 |
| Carton Width | 5 in |
| Material | High Carbon Steel Alloy |
| Thickness | 0.035 in |
| Thickness Tolerance | +/- .0004 |
| Carton Length | 5 in |
| Dia. | 0.035 in |
| Carton Height | 1 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212354 |

