- 0.029" High Carbon Steel Alloy Wire, Boxed (446 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 446. Tensile strength - 331-367 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Carton Length | 5 in |
| Material | High Carbon Steel Alloy |
| Thickness | 0.029 in |
| Thickness Tolerance | +/- .0004 |
| Length | 446 ft |
| Carton Height | 1 in |
| Wire Gauge No. | 12 |
| Approximate Feet per Pound | 446 ft |
| Carton Width | 5 in |
| Dia. | 0.029 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212293 |

