- 0.026" High Carbon Steel Alloy Wire, Boxed (555 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 555. Tensile strength - 337-373 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Carton Width | 5 in |
| Thickness Tolerance | +/- .0003 |
| Carton Height | 1 in |
| Approximate Feet per Pound | 555 ft |
| Length | 555 ft |
| Thickness | 0.026 in |
| Wire Gauge No. | 11 |
| Dia. | 0.026 in |
| Carton Length | 5 in |
| Material | High Carbon Steel Alloy |
| Weight | 0.33 LB |
| EAN or UPC | 698158212262 |

