- 0.022" High Carbon Steel Alloy Wire, Boxed (774 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 774. Tensile strength - 345-382 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Thickness | 0.022 in |
| Wire Gauge No. | 9 |
| Thickness Tolerance | +/- .0003 |
| Length | 774 ft |
| Approximate Feet per Pound | 774 |
| Carton Length | 5 in |
| Dia. | 0.022 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Carton Height | 1 in |
| Carton Width | 5 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212224 |

