- 0.018" High Carbon Steel Alloy Wire, Boxed (1,156 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 1,156. Tensile strength - 356-393 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Wire Gauge No. | 7 |
| Thickness | 0.018 in |
| Length | 1,156 ft |
| Material | High Carbon Steel Alloy |
| Carton Length | 5 in |
| Carton Height | 1 in |
| Thickness Tolerance | +/- .0003 |
| Carton Width | 5 in |
| Approximate Feet per Pound | 1156 ft |
| Dia. | 0.018 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212187 |

