- 0.014" High Carbon Steel Alloy Wire, Boxed (1,911 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 1,911. Tensile strength - 369-408 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Material | High Carbon Steel Alloy |
| Approximate Feet per Pound | 1911 ft |
| Thickness Tolerance | +/- .0003 |
| Wire Gauge No. | 5 |
| Carton Height | 1 in |
| Carton Length | 5 in |
| Length | 1,911 ft |
| Carton Width | 5 in |
| Dia. | 0.014 in |
| Thickness | 0.014 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212149 |

