- 0.01" High Carbon Steel Alloy Wire, Boxed (3,746 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 3,746. Tensile strength - 387-428 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Dia. | 0.01 in |
| Length | 3,746 ft |
| Thickness | 0.01 in |
| Wire Gauge No. | 1 |
| Thickness Tolerance | +/- .0002 |
| Approximate Feet per Pound | 3746 ft |
| Carton Length | 5 in |
| Carton Width | 5 in |
| Material | High Carbon Steel Alloy |
| Carton Height | 1 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212101 |

