- 0.006" High Carbon Steel Alloy Wire, Boxed (10,404 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 10,404. Tensile strength - 415-459 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Thickness | 0.006 in |
| Carton Width | 5 in |
| Material | High Carbon Steel Alloy |
| Dia. | 0.006 in |
| Approximate Feet per Pound | 10404 ft |
| Carton Length | 5 in |
| Length | 10,404 ft |
| Wire Gauge No. | 4/0 |
| Thickness Tolerance | +/- .0002 |
| Carton Height | 1 in |
| Weight | 0.33 LB |
| EAN or UPC | 698158212064 |

