- 0.162" High Carbon Steel Alloy Wire, Boxed (14 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 14. Tensile strength - 249-275 ksi (min. - max.).
| Carton Length | 9 in |
| Thickness Tolerance | +/- .0010 |
| Material | High Carbon Steel Alloy |
| Carton Height | 1 in |
| Thickness | 0.162 in |
| Carton Width | 9 in |
| Length | 14 ft |
| Approximate Feet per Pound | 14 ft |
| Wire Gauge No. | 43 |
| Dia. | 0.162 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158211623 |

