- 0.154" High Carbon Steel Alloy Wire, Boxed (16 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 16. Tensile strength - 252-278 ksi (min. - max.).
| Dia. | 0.154 in |
| Wire Gauge No. | 42 |
| Material | High Carbon Steel Alloy |
| Thickness | 0.154 in |
| Approximate Feet per Pound | 16 ft |
| Carton Width | 9 in |
| Carton Length | 9 in |
| Length | 16 ft |
| Carton Height | 1 in |
| Thickness Tolerance | +/- .0010 |
| Weight | 1.2 LB |
| EAN or UPC | 698158211548 |

