- 1/8" High Carbon Steel Alloy Wire, Boxed (24 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 24. Tensile strength - 261-288 ksi (min. - max.).
| Carton Length | 9 in |
| Thickness | 0.125 in |
| Material | High Carbon Steel Alloy |
| Carton Width | 9 in |
| Carton Height | 1 in |
| Length | 24 ft |
| Thickness Tolerance | +/- .0010 |
| Approximate Feet per Pound | 24 ft |
| Dia. | 0.125 in |
| Wire Gauge No. | 1/8 |
| Weight | 1.2 LB |
| EAN or UPC | 698158211258 |

