- 0.112" High Carbon Steel Alloy Wire, Boxed (30 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 30. Tensile strength - 266-294 ksi (min. - max.).
| Wire Gauge No. | 36 |
| Dia. | 0.112 in |
| Material | High Carbon Steel Alloy |
| Length | 30 ft |
| Thickness Tolerance | +/- .0010 |
| Carton Width | 9 in |
| Thickness | 0.112 in |
| Approximate Feet per Pound | 30 ft |
| Carton Height | 1 in |
| Carton Length | 9 in |
| Weight | 1.2 LB |
| EAN or UPC | 698158211128 |

