- 0.067" High Carbon Steel Alloy Wire, Boxed (84 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 84. Tensile strength - 290-321 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Thickness | 0.067 in |
| Carton Height | 1 in |
| Dia. | 0.067 in |
| Approximate Feet per Pound | 84 ft |
| Wire Gauge No. | 27 |
| Carton Width | 5 in |
| Material | High Carbon Steel Alloy |
| Length | 84 ft |
| Carton Length | 5 in |
| Thickness Tolerance | +/- .0005 |
| Weight | 1.1 LB |
| EAN or UPC | 698158210671 |

