- 0.059" High Carbon Steel Alloy Wire, Boxed (108 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 108. Tensile strength - 296-327 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Material | High Carbon Steel Alloy |
| Length | 108 ft |
| Thickness | 0.059 in |
| Thickness Tolerance | +/- .0004 |
| Carton Width | 5 in |
| Carton Length | 5 in |
| Approximate Feet per Pound | 108 ft |
| Dia. | 0.059 in |
| Wire Gauge No. | 25 |
| Carton Height | 1 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210596 |

