- 0.039" High Carbon Steel Alloy Wire, Boxed (247 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 247. Tensile strength - 316-351 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Wire Gauge No. | 17 |
| Carton Length | 5 in |
| Thickness | 0.039 in |
| Thickness Tolerance | +/- .0004 |
| Approximate Feet per Pound | 247 ft |
| Dia. | 0.039 in |
| Material | High Carbon Steel Alloy |
| Carton Height | 1 in |
| Length | 247 ft |
| Carton Width | 5 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210398 |

