- 0.033" High Carbon Steel Alloy Wire, Boxed (344 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 344. Tensile strength - 325-360 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Approximate Feet per Pound | 344 ft |
| Carton Width | 5 in |
| Thickness Tolerance | +/- .0004 |
| Material | High Carbon Steel Alloy |
| Length | 344 ft |
| Carton Length | 5 in |
| Dia. | 0.033 in |
| Carton Height | 1 in |
| Wire Gauge No. | 14 |
| Thickness | 0.033 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210336 |

