- 0.026" High Carbon Steel Alloy Wire, Boxed (555 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 555. Tensile strength - 337-373 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Thickness | 0.026 in |
| Carton Height | 1 in |
| Material | High Carbon Steel Alloy |
| Length | 555 ft |
| Wire Gauge No. | 11 |
| Approximate Feet per Pound | 555 ft |
| Carton Width | 5 in |
| Carton Length | 5 in |
| Thickness Tolerance | +/- .0003 |
| Dia. | 0.026 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210268 |

