- 0.014" High Carbon Steel Alloy Wire, Boxed (1,911 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 1,911. Tensile strength - 369-408 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Dia. | 0.014 in |
| Thickness | 0.014 in |
| Carton Width | 5 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Wire Gauge No. | 5 |
| Approximate Feet per Pound | 1911 |
| Carton Length | 5 in |
| Thickness Tolerance | +/- .0003 |
| Length | 1,911 ft |
| Carton Height | 1 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210145 |

