- 0.009" High Carbon Steel Alloy Wire, Boxed (4,624 ft)
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 4,624. Tensile strength - 393-434 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Length | 4,624 ft |
| Carton Height | 1 in |
| Carton Width | 5 in |
| Approximate Feet per Pound | 4624 ft |
| Wire Gauge No. | 1/0 |
| Material | High Carbon Steel Alloy |
| Thickness | 0.009 in |
| Thickness Tolerance | +/- .0002 |
| Carton Length | 5 in |
| Dia. | 0.009 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210091 |

