- 1/2 in Width
- 25 ft Length
- C1095 Spring Steel Material
description
- Made from 1/2" wide, C1095 close grain, high carbon spring steel. Material is ground and polished to precision tolerances. Steel feeler gage is used in most general maintenance and tool and die applications. Thickness is clearly marked every 6" in metric and decimal. Measures 1/2" wide by 25' long by 0.021" thick. Precision Brand® Feeler Gage is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.
| Length | 25 in |
| Thickness | 0.021 in |
| Width | 1/2 in |
| Blade Thickness | 0.021 in |
| Blade Width | 0.5 in |
| Material | Steel |
| Weight | 1.0 LB |
| EAN or UPC | 698158196159 |

