- 13/16" Drill Rod (Water Hardening), 3 ft
| Rod Size | 13/16 in |
| Type | Drill Rod (Water Hardening) |
| Length | 3 ft |
| Rockwell Hardness | 101 |
| Brinell Hardness No. | 241 |
| Hardened | Yes |
| Carton Length | 36 in |
| Rod Size Tolerance | 0.001 in |
| Carton Width | 13/16 in |
| Material | Steel |
| Carton Height | 13/16 in |
| Weight | 5.25 LB |
| EAN or UPC | 698158180370 |

