- 6 in Width
- 18 in Length
- 260 Half Hard Brass Material
description
- low magnetic permeability. Excellent forming qualities and may be lightly drawn, blanked or stamped. Measures 6" wide by 18" long by 0.010" thick. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up
- Brass Shim is made from a half hard, cold rolled, 260 alloy brass. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Used in applications where corrosion problems exist
- alignment
- new machine assembly
- machine repair and maintenance
- mounting of motors, pumps and other machines
- short run and prototype work
- along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.
features
- Thickness, material type, and lot number printed right on the shim material
- Quickly Identifiable
- Fully Traceable
compliances
- SAE-CA-260
- ASTM B-9
- ASTM B-36
- CDA-260
| Thickness | 0.01 in |
| Elongation | 23% in 2 in |
| Shim Type | Flat Sheet |
| Length | 18 in |
| Material | Brass |
| Width | 6 in |
| Rockwell Hardness | 30T 56-58 |
| Weight | 3.625 LB |
| EAN or UPC | 698158178704 |

