- 12 in Width
- 120 in Length
- 1008-1010 Full Hard Steel Material
description
- Steel Shim is made from a full hard, cold rolled, low carbon 1008-1010 steel. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Used in applications where hardness, flatness and accuracy are required. Material can be punched or sheared with minimum burring and distortion. Measures 12" wide by 120" long by 0.020" thick. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up
- mounting of motors, pumps and other machines
- short run and prototype work
- along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.
- alignment
- new machine assembly
- machine repair and maintenance
features
- Thickness, material type, and lot number printed right on the shim material
- Quickly Identifiable
- Fully Traceable
| Rockwell Hardness | RB90-100 |
| Shim Type | Roll |
| Thickness | 0.02 in |
| Width | 12 in |
| Material | Low Carbon Steel |
| Length | 120 in |
| Weight | 9.28 LB |
| EAN or UPC | 698158166008 |

